Zoro Homepage

16in Non-Ferrous Cutting Saw Blades 1in Bore

  • Mfr # CS13.16.1.100

  • Zoro # G210106506


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.126"
Cutting Depth
1"
Tooth Grind
TCG
Blade Diameter
16"
Tool Weight
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS13.16.1.100
Zoro #
G210106506
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.126"
Cutting Depth
1"
Blade Diameter
16"

Details

Tooth Grind
TCG
Tool Weight
2 lb.
Kerf
0.150"
Hook Angle
-2

Description

For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.