Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16in Standard Cut-off Saw Blades 1in Bore

  • Mfr # CS7.16.1.40

  • Zoro # G210106537


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
1"
Blade Diameter
16"
Plate Thickness
0.110"
Tool Weight
2 lb.
Hook Angle
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7.16.1.40
Zoro #
G210106537
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
1"
Blade Diameter
16"
Plate Thickness
0.110"

Details

Tool Weight
2 lb.
Hook Angle
15
Tooth Grind
ATB
Kerf
0.155"

Description

Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.