
1/8in Ball Nose Tapered Upcut Solid Carbide Bit 3inL
Mfr # RSC11.180.11
Zoro # G210386694
product price: $71.15
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
3/4"
Radius (In.)
1/16"
Overall Length (In.)
3"
Angle
5°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC11.180.11
Zoro #
G210386694
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
3/4"
Radius (In.)
1/16"
Overall Length (In.)
3"
Shank Length (In.)
1/4"
Details
Angle
5°
Description
The Tapered Ball Nose Upcut Solid Carbide Bit is used for leaving a groove with a radius in the bottom, shaping solid wood for millwork and decorative cuts. The tapered portion of the tool allows for a finer detailing than it's straight ball end counterpart. These are excellent for producing rounds and contours on CNC machines. Best used in 5 axis, point-to-point, router tables, and some handheld routers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.