Zoro Homepage

1/8in Ball Nose Tapered Upcut Solid Carbide Bit 3inL

  • Mfr # RSC11.180.13

  • Zoro # G110386541


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/8"
Length of Cut
1-1/2"
Overall Length (In.)
3"
Angle
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC11.180.13
Zoro #
G110386541
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1-1/2"
Overall Length (In.)
3"
Shank Length (In.)
1/4"
Radius (In.)
1/16"

Details

Angle

Description

The Tapered Ball Nose Upcut Solid Carbide Bit is used for leaving a groove with a radius in the bottom, shaping solid wood for millwork and decorative cuts. The tapered portion of the tool allows for a finer detailing than it's straight ball end counterpart. These are excellent for producing rounds and contours on CNC machines. Best used in 5 axis, point-to-point, router tables, and some handheld routers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.