Zoro Homepage

18in Heavy Duty Rip Saw Blades 1in Bore

  • Mfr # CS3.18.1.40

  • Zoro # G410106856


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.134"
Hook Angle
20
Tool Weight
2 lb.
Tooth Grind
F
Blade Diameter
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3.18.1.40
Zoro #
G410106856
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.134"
Blade Diameter
18"
Cutting Depth
1"

Details

Hook Angle
20
Tool Weight
2 lb.
Tooth Grind
F
Kerf
0.184"

Description

Specially designed for heavy duty ripping in hard or soft woods. Pinhole and Keyway Legend 2 keyways 20x5mm - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.