Zoro Homepage

18in Nail Saw Blades 1in Bore

  • Mfr # CS17.18.1.36

  • Zoro # G010106553


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.110"
Cutting Depth
1"
Hook Angle
5
Tool Weight
2 lb.
Blade Diameter
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS17.18.1.36
Zoro #
G010106553
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.110"
Cutting Depth
1"
Blade Diameter
18"

Details

Hook Angle
5
Tool Weight
2 lb.
Kerf
0.165"

Description

For all materials used on building sites, such as wood with nails, clips, concrete residues, tubes and similar wood inclusions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.