Zoro Homepage

1/8in R Classic Cove Bits With Bearing 1/2in SH

  • Mfr # CBP2.1516.12

  • Zoro # G110386787


product price: $40.89
/ea

Key Features

Cutter Dia.
15/16"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP2.1516.12
Zoro #
G110386787
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
15/16"
Length of Cut
1/2"
Shank Length (In.)
1/2"
Radius (In.)
1/8"

Description

The Classic Cove Bit is a standard cove profile with steps in the top and bottom of the contour. Typically used to make period molding cuts. This tool is to be used in hand held router or router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.