Zoro Homepage

1/8in R Plunge Ogee Bit 1/4in SH

  • Mfr # CBP27.34.14

  • Zoro # G010386412


product price: $27.99
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
7/16"
Shank Length (In.)
1/4"
Radius (In.)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP27.34.14
Zoro #
G010386412
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
7/16"
Shank Length (In.)
1/4"
Radius (In.)
1/8"

Description

The Plunge Ogee Bit allows an Ogee profile to be cut into the face of a wood panel typically used in cabinetry and other solid wood paneling. Because there is no bearing this tool can be used on a point-to-point machine, and a shaper or handheld with a fence. The tool can also be used to perform edge detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.