Zoro Homepage

1/8in R Radius Edge Bit With Bearing 1/4in SH

  • Mfr # CBP4.78.14

  • Zoro # G210386922


product price: $45.89
/ea

Key Features

Cutter Dia.
7/8"
Length of Cut
1/4"
Radius (In.)
1/8"
Overall Length (In.)
2-5/8"
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP4.78.14
Zoro #
G210386922
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/8"
Length of Cut
1/4"
Radius (In.)
1/8"
Overall Length (In.)
2-5/8"
Shank Length (In.)
1/4"

Description

The Radius Edge Bit is designed to put a semi circle groove in the edge of material. The bearing allows for constant depth across the base material. Used for applications where a smooth groove is required. This can be used for cable management or decorative features. This tool is to be used in handheld machines and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.