Zoro Homepage

1in Drainboard Bits 1/2in SH

  • Mfr # CSS16.1.12

  • Zoro # G210384843


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1"
Length of Cut
1/2"
Overall Length (In.)
2"
Radius (In.)
1/8"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS16.1.12
Zoro #
G210384843
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1/2"
Overall Length (In.)
2"
Radius (In.)
1/8"
Shank Length (In.)
1/2"

Description

The Drainboard Bits are used for designing custom drainboard patterns in solid surface. The tool can also be used in detail work for wooden countertops and cutting boards. The tool has a flat bottom with radii on the corners. This tool is best used in a handheld router with a template or guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.