Zoro Homepage

1in Taper Reed Bit 1/4in SH

  • Mfr # CBP17.78.14

  • Zoro # G010386672


product price: $45.89
/ea

Key Features

Cutter Dia.
7/8"
Length of Cut
1"
Radius (In.)
5/32"
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP17.78.14
Zoro #
G010386672
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/8"
Length of Cut
1"
Radius (In.)
5/32"
Shank Length (In.)
1/4"

Description

The Taper Reed Bit allows you to add a taper and a reed to a material edge. This tool can be used on handheld routers with a guide, router tables, and point-to-point machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.