Zoro Homepage

2-1/4in Lock Mitre Bit 22.5 Degree 1/2in SH

  • Mfr # CMB4.11532.12

  • Zoro # G910386536


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-15/32"
Length of Cut
15/16"
Overall Length (In.)
2-1/4"
Thickness
3/8 in to 7/8 in
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMB4.11532.12
Zoro #
G910386536
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-15/32"
Length of Cut
15/16"
Overall Length (In.)
2-1/4"
Thickness
3/8 in to 7/8 in
Shank Length (In.)
1/2"

Description

Lock Mitre Bits are used for interlocking edge to edge joints. These joints are most commonly found in the corners of casework. This tool is sold as a set and can be used to create step light shelving or octagonal joints. Best used in a shaper with a fence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.