2-15/16in Beauty Molding Bit with Bearing 1/2in SH

  • Mfr # CBP22.118.12

  • Zoro # G010386504


product price: $74.29
/ea

Key Features

Cutter Dia.
1-1/8"
Length of Cut
1"
Radius (In.)
1/8"
Shank Length (In.)
1/2"
Overall Length (In.)
2-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP22.118.12
Zoro #
G010386504
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
1"
Radius (In.)
1/8"
Shank Length (In.)
1/2"
Overall Length (In.)
2-15/16"

Description

Beauty Molding Bits have a triple contour radii of the same dimensions designed to leave a designed profile on the edge of materials. Best used on handheld routers and shaper tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.