Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/8in Ellipse Ogee Bit with Bearing 1/2in SH

  • Mfr # CBP25.134.12

  • Zoro # G610386515


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-3/4"
Length of Cut
1/2"
Overall Length (In.)
2-1/8"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP25.134.12
Zoro #
G610386515
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/4"
Length of Cut
1/2"
Overall Length (In.)
2-1/8"
Shank Length (In.)
1/2"

Description

The Ellipse Ogee Bit, as the name suggests is the classic Ogee profile with an ellipse in the profile. Depth can be increased to add a fillet to the profile. This tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.