Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8in R Rabbet Bits 1/2in CL

  • Mfr # CBR1.138.12.12

  • Zoro # G810384663


product price: $35.49
/ea

Key Features

Cutter Dia.
1-3/8"
Length of Cut
1/2"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR1.138.12.12
Zoro #
G810384663
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-3/8"
Length of Cut
1/2"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"
Depth
1/2 in

Description

Rabbet Bits are used to create a rabbet, step or recess in material. The bearing and CED determine the depth of the rabbet. This tool is to be used on a handheld router or a shaper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.