Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200mm Scoring Blades 45mm Bore

  • Mfr # CS20.200.45.34

  • Zoro # G210106865


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
4.2 mm
Kerf
5.8/6.8 mm
Blade Diameter
200 mm
Tool Weight
2 lb.
Cutting Depth
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS20.200.45.34
Zoro #
G210106865
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
4.2 mm
Blade Diameter
200 mm
Cutting Depth
45 mm

Details

Kerf
5.8/6.8 mm
Tool Weight
2 lb.

Description

For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/9/110 - A 3/7/70 - B 3/7/66 - C 3/11/70 - D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.