Zoro Homepage

20in Non-Ferrous Cutting Saw Blades 1in Bore

  • Mfr # CS13.20.1.120

  • Zoro # G510106473


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Kerf
0.174"
Cutting Depth
1"
Tool Weight
2 lb.
Blade Diameter
20"
Hook Angle
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS13.20.1.120
Zoro #
G510106473
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
1"
Blade Diameter
20"
Plate Thickness
0.134"

Details

Kerf
0.174"
Tool Weight
2 lb.
Hook Angle
0
Tooth Grind
TCG

Description

For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.