Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8mm Pilot Drill Adapter 10mm SH

  • Mfr # DHP1.280.35

  • Zoro # G310106802


product price: $20.99
/ea

Key Features

Overall Length
35 mm
Cutting Direction
RH
Dia.
15 mm
Shank Size
10 mm
Drill Hole Size
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP1.280.35
Zoro #
G310106802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 mm
Dia.
15 mm
Shank Size
10 mm
Drill Hole Size
2.8 mm

Details

Cutting Direction
RH

Description

The Pilot Drill Adapter is a necessary counterpart to the Pilot Drill bits. Each drill adapter has a specific internal diameter that will match the diameter of the shank of the pilot drill being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.