Zoro Homepage

300mm Standard Cut-off Saw Blades 30mm Bore

  • Mfr # CS7.300.30.60

  • Zoro # G210106575


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Hook Angle
10
Tooth Grind
ATB
Blade Diameter
300 mm
Tool Weight
2 lb.
Plate Thickness
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7.300.30.60
Zoro #
G210106575
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
300 mm
Plate Thickness
2.2 mm
Cutting Depth
30 mm

Details

Hook Angle
10
Tooth Grind
ATB
Tool Weight
2 lb.
Kerf
3.2 mm
Pin Hole
A

Description

Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.