Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

303mm Double Sided Laminate Saw Blades 30mm Bore

  • Mfr # CS10.303.30.96

  • Zoro # G910106790


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
2.2 mm
Cutting Depth
30 mm
Tooth Grind
ATB 35
Kerf
3.2 mm
Tool Weight
2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10.303.30.96
Zoro #
G910106790
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
2.2 mm
Cutting Depth
30 mm
Blade Diameter
303 mm

Details

Tooth Grind
ATB 35
Kerf
3.2 mm
Tool Weight
2 lb.
Hook Angle
-5
Pin Hole
B

Description

For fine cuts in laminated board materials on both sides with melamine, formica, veneer, etc. On table saws without scoring unit, vertical panel sizing saws, radial arm saws, mitre and chop saws. Extra hard sub-micro grain carbide tips for long edge life. Pinhole legend: 2/7/42 - A - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.