Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

303mm Double Sided Melamine & Solid Surface Saw Blades 30mm Bore

  • Mfr # CS11.303.30.96B

  • Zoro # G010106980


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tooth Grind
TCG
Tool Weight
2 lb.
Plate Thickness
2.2 mm
Hook Angle
0
Cutting Depth
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS11.303.30.96B
Zoro #
G010106980
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
2.2 mm
Cutting Depth
30 mm
Blade Diameter
303 mm

Details

Tooth Grind
TCG
Tool Weight
2 lb.
Hook Angle
0
Kerf
3.2 mm
Pin Hole
B

Description

The best option for chip-free top and bottom, cuts in double sided materials such as melamine, double faced high and low pressure laminates. To use in radial or table saws. Pinhole Legend: 2/7/42 - A - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.