Zoro Homepage

303mm Hollow-Face Saw Blades Grind 30mm Bore

  • Mfr # CS12.303.30.60

  • Zoro # G010106935


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Hook Angle
12
Cutting Depth
30 mm
Kerf
3.2 mm
Plate Thickness
2.2 mm
Tooth Grind
HF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS12.303.30.60
Zoro #
G010106935
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
30 mm
Blade Diameter
303 mm
Plate Thickness
2.2 mm

Details

Hook Angle
12
Kerf
3.2 mm
Tooth Grind
HF
Tool Weight
2 lb.
Pin Hole
B

Description

For perfect cutting quality in melamine-faced board materials on both sides up to 30 mm cutting height. For use on table saws and vertical panel sizing. Pinhole Legend 2/7/42 - A 2/7/42 + 2/9/46 + 2/10/60 - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.