Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16in R Ball End Bits 1/4in SH

  • Mfr # CFB4.38.38.14

  • Zoro # G110384691


product price: $28.15
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/8"
Overall Length (In.)
1-3/4"
Shank Length (In.)
1/4"
Radius (In.)
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB4.38.38.14
Zoro #
G110384691
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/8"
Overall Length (In.)
1-3/4"
Shank Length (In.)
1/4"
Radius (In.)
3/16"

Description

The Ball End Bits are used primarily for adding channels for piping or cables into wood products. The channel has to be made in a single pass because of the geometry of a profile. To ease the cutting force required an upshear, downshear, or straight flute bit can remove a large amount of initial material. Best suited for wood and wood based materials. This bit can be used on point-to-point machines, router tables and handheld routers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.