Zoro Homepage

3/16in R Boring Point Roundover and Edge 1in CL

  • Mfr # CRB6.1.1516.12.316

  • Zoro # G110386794


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1"
Length of Cut
1-5/16"
Radius (In.)
3/16"
Shank Length (In.)
1/2"
Cut Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB6.1.1516.12.316
Zoro #
G110386794
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1-5/16"
Radius (In.)
3/16"
Shank Length (In.)
1/2"
Cut Diameter
1/2 in

Description

Boring Point Roundover Bits are designed to create a flat bottom groove with radii on opposite edges. The edges can be smooth radius or beaded radius depending on depth. An alternative application is an edge radius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.