Zoro Homepage

3/16in R Classical Pattern Bits with Bearing 1/4in SH

  • Mfr # CBP11.114.14

  • Zoro # G410384636


product price: $45.59
/ea

Key Features

Cutter Dia.
1-1/4"
Length of Cut
5/8"
Radius (In.)
3/16"
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP11.114.14
Zoro #
G410384636
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/4"
Length of Cut
5/8"
Radius (In.)
3/16"
Shank Length (In.)
1/4"

Description

The Classic Pattern Bits are an edge profile bit that has a step fillet followed by two opposite contours of the same radius separated by another fillet. The tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.