Zoro Homepage

3/16in R Drawer Pull Bits 1/2in SH

  • Mfr # CBP37.34.12

  • Zoro # G910386888


product price: $60.19
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
7/8"
Radius (In.)
3/16"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP37.34.12
Zoro #
G910386888
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
7/8"
Radius (In.)
3/16"
Shank Length (In.)
1/2"

Description

Drawer Bits are designed for finishing edges of drawer faces with a rounded finger pull to allow for more ease of use. This tool can be used on a point-to-point machine or a router table with a fence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.