Zoro Homepage

3/16in R Full Bead Bit With Bearing 1/4in SH

  • Mfr # CBP5.1.14

  • Zoro # G510386998


product price: $47.99
/ea

Key Features

Cutter Dia.
1"
Length of Cut
1/2"
Shank Length (In.)
1/4"
Radius (In.)
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP5.1.14
Zoro #
G510386998
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1/2"
Shank Length (In.)
1/4"
Radius (In.)
3/16"

Description

The Full Bead Bit is for cutting a rounded groove into the edge of material. The tool is used for decorative pieces. If used against two adjoining pieces of material the profile resembles a leaf shaped bead. This tool is to be used in handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.