Zoro Homepage

3/16in R Plunge Ogee Bit 1/2in SH

  • Mfr # CBP27.78.12

  • Zoro # G910387106


product price: $30.15
/ea

Key Features

Cutter Dia.
7/8"
Length of Cut
5/8"
Radius (In.)
3/16"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP27.78.12
Zoro #
G910387106
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/8"
Length of Cut
5/8"
Radius (In.)
3/16"
Shank Length (In.)
1/2"

Description

The Plunge Ogee Bit allows an Ogee profile to be cut into the face of a wood panel typically used in cabinetry and other solid wood paneling. Because there is no bearing this tool can be used on a point-to-point machine, and a shaper or handheld with a fence. The tool can also be used to perform edge detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.