Zoro Homepage

3/16in R Rounding Edge Upcut O Flute Solid Carbide Bit 2-1/2in L

  • Mfr # RSC35.140.11

  • Zoro # G610386621


product price: $55.85
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Radius (In.)
3/16"
Overall Length (In.)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC35.140.11
Zoro #
G610386621
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Length (In.)
1/4"
Radius (In.)
3/16"
Overall Length (In.)
2-1/2"
Cut Length
1/16 in
Opening Size
7/32 in

Description

Rounding Edge Upshear O Flute router bits are designed for edge trimming plastic and acrylic panels with a radius. The tool can be used to part but must put 1/16in into the spoilboard. Upshear flute geometry allows for better chip evacuation preventing readhesion to the base material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.