3/16in Slot Cutter Assembly Two Wing with Bearing 2-3/8in SH

  • Mfr # CSB6.178.12.316

  • Zoro # G110386336


product price: $42.65
/ea

Key Features

Cutter Dia.
1-7/8"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"
Kerf
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB6.178.12.316
Zoro #
G110386336
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-7/8"
Overall Length (In.)
2-3/8"
Shank Length (In.)
1/2"

Details

Kerf
3/16 in

Description

Slot Cutters are used for grooving edges in T-Moldings, Splines, cutting biscuits or a number of other general applications. These tools are to be used in a handheld or table router. The assembly comes with cutter, arbor, bearing, and mounting nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.