Zoro Homepage

3/4in Bowl and Tray Bit 1/4in SH

  • Mfr # CFB1.34.58.15

  • Zoro # G910387069


product price: $30.15
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Overall Length (In.)
2-3/8"
Radius (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB1.34.58.15
Zoro #
G910387069
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Overall Length (In.)
2-3/8"
Radius (In.)
1/4"

Description

The Bowl and Tray Bit is a profile bit that leave a flat channel in material the has a radius on the edges. Can be used with a bearing for template routing. See part numbers with a B suffix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.