Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in Downshear Flush Trim 1/2in SH

  • Mfr # CTB10.34.112.12

  • Zoro # G410386760


product price: $38.49
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
1-1/2"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB10.34.112.12
Zoro #
G410386760
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2"
Overall Length (In.)
3-1/2"
Shank Length (In.)
1/2"

Description

The Downshear Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The downshear allows for cleaner finish on top surface of material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.