Zoro Homepage

3/4in R Bull Nose Bits 1/2in SH

  • Mfr # CFB5.178.12.34

  • Zoro # G110386374


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-7/8"
Radius (In.)
3/4"
Shank Length (In.)
1/2"
Overall Length (In.)
3-3/8"
Opening Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB5.178.12.34
Zoro #
G110386374
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-7/8"
Radius (In.)
3/4"
Shank Length (In.)
1/2"
Overall Length (In.)
3-3/8"
Opening Size
1-1/2 in

Description

The Bull Nose Bits are an excellent option when material needs a semi circle radius on the edge of material. Material thickness and cutting height is an import consideration when choosing the correct sized bit for the job. Common applications are stair treads, table edges, window sills and other molding profiles. Typically used in solid wood. Flats on the top and bottom of the tools create fillets or step edges in the top or bottom of the material if the thickness of the material is thicker than the bullnose diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.