Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in R Cove Bits 1in CL

  • Mfr # CCB1.2.1.12

  • Zoro # G210386403


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
2"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCB1.2.1.12
Zoro #
G210386403
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
3/4"

Description

Cove Bits are used to add details to edges of materials such as drawers, columns, casework and posts. Coves are used in the rule joints of drop-leaf tables. For larger diameter tools an initial pass using a smaller bit is recommended to reduce impact to tool and increase finish and tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.