Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in Straight Bits One Flute 2-3/4inL

  • Mfr # CSB1.34.114.13

  • Zoro # G310386624


product price: $29.75
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Number of Flutes
2
Shank Length (In.)
1/2"
Overall Length (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB1.34.114.13
Zoro #
G310386624
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/4"
Shank Length (In.)
1/2"
Overall Length (In.)
2-3/4"

Details

Number of Flutes
2

Description

The Carbide Tipped Straight router bit is ideal for general purpose cutting for a variety of materials. The tool can be used in 5 axis, point-to-point machines, handheld routers and router tables. The materials that can be machined are Composites, Foam, Hard and Soft Wood, Laminated Chipboard and MDF. If faster feed rate is desired increase the number of flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.