Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in Table Edge Bit with Bearing 1/2in SH

  • Mfr # CBP18.212.12B

  • Zoro # G410386647


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
2-1/2"
Length of Cut
3/4"
Depth
1 in
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP18.212.12B
Zoro #
G410386647
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2-1/2"
Length of Cut
3/4"
Depth
1 in
Shank Length (In.)
1/2"

Description

The Table Edge Bit as the name suggest cuts the edge of table tops with an ellipse contour. With increased depth the profile can leave a filet step on the top of the table. This is to be used on handheld routers and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.