Zoro Homepage

350mm Special Cut Off Saw Blades 30mm Bore

  • Mfr # CS8.350.30.84

  • Zoro # G310106840


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
2.5 mm
Tool Weight
2 lb.
Tooth Grind
TCG
Kerf
3.5 mm
Hook Angle
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8.350.30.84
Zoro #
G310106840
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
2.5 mm
Blade Diameter
350 mm
Cutting Depth
30 mm

Details

Tool Weight
2 lb.
Tooth Grind
TCG
Kerf
3.5 mm
Hook Angle
10
Pin Hole
B

Description

For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.