Zoro Homepage

36mm Hinge Boring Bits 70mm Long

  • Mfr # HB.360.70L

  • Zoro # G810106487


product price: $48.35
/ea

Key Features

Overall Length
70 mm
Cutting Direction
Left Hand
Weight
0.5 lb.
Cut Diameter
36 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB.360.70L
Zoro #
G810106487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Cut Diameter
36 mm
Shank Diameter
10 mm

Details

Cutting Direction
Left Hand
Weight
0.5 lb.

Description

Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.