Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

380mm Panel Saw Blades 60mm Bore

  • Mfr # CS19.380.60.72

  • Zoro # G710106600


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2 lb.
Cutting Depth
60 mm
Plate Thickness
3.4 mm
Kerf
4.8 mm
Blade Diameter
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS19.380.60.72
Zoro #
G710106600
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
60 mm
Plate Thickness
3.4 mm
Blade Diameter
380 mm

Details

Tool Weight
2 lb.
Kerf
4.8 mm
Pin Hole
A

Description

For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/14/100 - A 2/14/125 - B 2/11/115 - C 2/9/130 + 4/9/120 - D 4/9/100 - E 2/14/100 + 2/7/110 + 4/9/100 - F 2/7/110 + 4/9/100 + 2/14/110 - G 4/9/100 + 2/14/110 - H 4/15/105 - I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.