Zoro Homepage

3/8in Keyhole Bit Two Flute 1/4in SH

  • Mfr # CSG1.38.14

  • Zoro # G210386854


product price: $22.75
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/8"
Overall Length (In.)
1-1/2"
Shank Length (In.)
1/4"
Cut Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG1.38.14
Zoro #
G210386854
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/8"
Overall Length (In.)
1-1/2"
Shank Length (In.)
1/4"
Cut Diameter
1/4 in

Description

Keyhole Bits are designed to allow the bit to plunge into material, move laterally forward then back exiting the same spot it entered the material. This allows a channel in material mor narrow at the top than the bottom. This can be used on point-to-point machines, router tables and handheld routers. Common applications are for mounting frames, shelves, storage racks and other pieces flush against walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.