Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Plunge Panel Pilot One Flute 2-7/8in L

  • Mfr # CPB1.38.1.39

  • Zoro # G310386617


product price: $13.49
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
1"
Overall Length (In.)
2-7/8"
Shank Length (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB1.38.1.39
Zoro #
G310386617
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1"
Overall Length (In.)
2-7/8"
Shank Length (In.)
3/8"

Description

The Plunge Panel Pilot router bit has a plunge tip that allows the tool to penetrate material and use the pilot as a guide to trim material to the edge. This tool is used primarily in the Mobile Home and RV industry. Typically used for machining wall panels, floor, and roof trusses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.