Zoro Homepage

3/8in R Backsplash Cove Bit with Bearing 1/2in SH

  • Mfr # CSS18.118.12

  • Zoro # G410384896


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/8"
Length of Cut
1/2"
Radius (In.)
3/8"
Shank Length (In.)
1/2"
Overall Length (In.)
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS18.118.12
Zoro #
G410384896
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/8"
Length of Cut
1/2"
Radius (In.)
3/8"
Shank Length (In.)
1/2"
Overall Length (In.)
2-7/8"

Description

The Backsplash Cove Bit is designed to cut a radius into the transition between counter top and backsplash material. The profile is a cove with a flat on the bottom. This tool is to be used in a hand held router.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.