Zoro Homepage

3/8in R Point Cutting Roundover 3/4in CL

  • Mfr # CRB1.34.58.14

  • Zoro # G110386947


product price: $32.99
/ea

Key Features

Cutter Dia.
3/4"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Radius (In.)
3/8"
Overall Length (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1.34.58.14
Zoro #
G110386947
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
5/8"
Shank Length (In.)
1/4"
Radius (In.)
3/8"
Overall Length (In.)
2"
Cut Length
3/8 in

Description

Point Cutting Roundover Bits are a versatile tool recommended for a large amount of finishing work. Common applications are lettering, engraving, sign making, fluting, beadboard creation, edge rounding. These tools can be used in a handheld routers, point-to-point machines and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.