Zoro Homepage

3/8in R Roman Ogee Bit with Bearing 2in CL

  • Mfr # CBS9.2.1.12.38

  • Zoro # G610384665


product price: $71.69
/ea

Key Features

Cutter Dia.
2"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS9.2.1.12.38
Zoro #
G610384665
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2"
Length of Cut
1"
Shank Length (In.)
1/2"
Radius (In.)
3/8"

Description

The Roman Ogee is the reverse of the normal Ogee. The tool has a convex curve coming off the bearing the leads into a concave curve. To be used in a handheld router bit or a shaper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.