Zoro Homepage

3/8in R Under Roundover Bit with Bearing 5/8in SH

  • Mfr # CSS3.178.12

  • Zoro # G110384813


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-7/8"
Length of Cut
5/8"
Thickness
3/4 in
Radius (In.)
3/8"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS3.178.12
Zoro #
G110384813
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-7/8"
Length of Cut
5/8"
Thickness
3/4 in
Radius (In.)
3/8"
Shank Length (In.)
1/2"

Details

Bearing
SBE150

Description

The Under Roundover Bit is used to remove any rough or square edges from the bottom of any counter top. This tool has special geometry to withstand the difficult to machine characteristics of solid surface. This tool is best used in a handheld router.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.