Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in R Window Sill Edge Bits 1/2in SH

  • Mfr # CBP38.1716.12

  • Zoro # G610386812


product price: $72.19
/ea

Key Features

Cutter Dia.
1-7/16"
Length of Cut
1-1/8"
Radius (In.)
3/8"
Shank Length (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP38.1716.12
Zoro #
G610386812
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-7/16"
Length of Cut
1-1/8"
Radius (In.)
3/8"
Shank Length (In.)
1/2"

Description

Window Sill Edge Bits are a versatile tool that can have a variety of edge finish purposes. They as the name suggests can be used for window sills, rounding trim edges, or even adding a finger pull on doors. These bits can be used on point-to-point machines, handheld routers, and router tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.