Zoro Homepage

3/8in Slot And Undercut 1/4in SH

  • Mfr # CSG3.1.14.38

  • Zoro # G610386867


product price: $31.69
/ea

Key Features

Cutter Dia.
1"
Length of Cut
1/4"
Overall Length (In.)
2"
Depth
3/8 in
Shank Length (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG3.1.14.38
Zoro #
G610386867
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1/4"
Overall Length (In.)
2"
Depth
3/8 in
Shank Length (In.)
1/4"

Description

Slot and Undercut Bits are designed to put a slot in the edge of material. The geometry of this bit is such that the tool can also perform undercutting operations as well. Can be used in point-to-point machines and router tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.