Zoro Homepage

3/8in Slow Spiral Downshear Roughing Solid Carbide Bit 3inL

  • Mfr # RSC24.380.10

  • Zoro # G010384739


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8"
Length of Cut
1-1/4"
Overall Length (In.)
3"
Shank Length (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC24.380.10
Zoro #
G010384739
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/4"
Overall Length (In.)
3"
Shank Length (In.)
3/8"

Description

Slow Spiral Downcut Roughing router bits are used when roughing cuts are necessary. Roughing cuts allow for faster machining time to get material to size before finishing cuts are executed. The Slow Spiral geometry facilitates excellent cutting in hardwoods, solid surface, HDPE, LDPE, HPL and other hard plastics. Downshear router bits are preferred when chip evacuation is not required or downward force is necessary on the work piece. The common applications are sizing, trimming, and removing a large amount of material fast. Increase the number of flutes if fast feedrate is required. Used on 5 axis, point-to-point machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.