Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Slow Spiral Upshear Solid Carbide Bit 3inL

  • Mfr # RSC21.380.11

  • Zoro # G310386969


product price: $54.15
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length (In.)
3"
Shank Length (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC21.380.11
Zoro #
G310386969
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length (In.)
3"
Shank Length (In.)
3/8"

Description

Slow Spiral Upcut router bits are used when the top surface of the material doesn't need to have an excellent finish. the Slow Spiral geometry facilitates excellent finish in hardwoods, solid surface, HDPE, LDPE, HPL and other hard plastics. Upshear bits if used to part material leave excellent finish on the bottom of the panel. Upshear router bits are preferred when chip evacuation is most important. The common applications are sizing, trimming, grooving and pocketing. Increase the number of flutes if fast feedrate is required. Used on 5 axis, point-to-point machines, router tables, handheld routers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.