Zoro Homepage

3/8in Straight O Flute Solid Carbide Bit 2-1/2inL

  • Mfr # RSC29.380.27

  • Zoro # G810387022


product price: $65.99
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
7/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC29.380.27
Zoro #
G810387022
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
7/8"
Overall Length (In.)
2-1/2"
Shank Length (In.)
3/8"

Description

Straight O Flute Bits are perfect for detail work like sign making, any cut out process or general processing of plastic materials. The polished flute allows for plastic chips to be evacuated easily and not readhere to the material or the router bit. Used in point-to-point machines, router tables, and hand held routers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.